Beli Non Contact Infrared Thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. TESTO Infrared Thermometer
    Mulai

    Rp2.099.900

    TESTO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  3. IRTEK Infrared Thermometer
    17%
    Mulai

    Rp1.899.900

    IRTEK Infrared Thermometer
    atribut:
    • Measurement Range (°C): -33 to 220
    • Distance: Spot 2.5 : 1
    • Emissivity: Adjustable 0.1 to 1
  4. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  5. CMOS Termometer Tembak Warna Putih
    Mulai

    Rp369.900

    CMOS Termometer Tembak Warna Putih
    Deskripsi:
    Thermometer Infrared
    atribut:
    • Measurement Range (°C): 32-45
    • Auto Shut-Off: 20 seconds
  6. SHINWA Infrared Thermometer
    Mulai

    Rp1.399.900

    SHINWA Infrared Thermometer
    atribut:
    • Minimum Temperature Display (°C): 0.1
  7. RIDGID Micro Non-Contact Infrared Thermometer
    Mulai

    Rp7.099.900

    RIDGID Micro Non-Contact Infrared Thermometer
    atribut:
    • Emissivity: Adjustable 0.1 - 1
    • Power Source: Battery (1 x \"9V\") Included
    • Container protection class: IP54
    • Catalog Number: 36798
    • Distance to Spot Ratio: 30 to 1
    • Measuring Range (m): 0.05 to 50
    • Temperature Display: Current Temperature, MAX Temperature
  8. MILWAUKEE Infrared Thermometer (Pengecek Suhu)
    Mulai

    Rp3.099.900

    MILWAUKEE Infrared Thermometer (Pengecek Suhu)
    Deskripsi:
    Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.
    atribut:
    • Display - IR Camera: LCD
    • Item - Infrared Thermometer: Infrared Thermometer
    • Laser Sighting - Infrared: Single Dot
    • Memory - Instrument: Avg., Dif., Max., Min
  9. KING TONY Infrared Thermometer Non-Contact
    Mulai

    Rp1.799.900

    KING TONY Infrared Thermometer Non-Contact
    Deskripsi:
    -Without contact with the object, you can test the temperature.-IR point can be displayed clearly contacting the object target point.-°C and °F interchangeable functions.-Selection of different materials was measured emissivity.-Dark screen backlight test board functions.-15 seconds automatically turn off the screen.-9V battery * 1 (included)
    atribut:
    • Overall Size (LxWxH) (mm): 193x47x126
    • Temperature Range (°C): -30-550
    • Temperature Range (°F): -22-1022
    • Operating Temperature (°C): 0-50
    • Resolution (°C): 0.1
    • Accuracy (% or°C): ±2.5 or 3
    • Auto Power Off (s): 15
    • Distance to Spot Ratio: 12:1
    • Emissivity: Selectable (0.85 / 0.90 / 0.95)
    • Laser Pointer (mW): Class 2 Laser < 1
  10. IRTEK Infrared Non Contact Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    IRTEK Infrared Non Contact Thermometer
    Deskripsi:
    Circular laser beam.
    atribut:
    • Battery: 2x1.5V (AAA Battery)
    • Resolution (°): 0.1
  11. Bullocks Non-Contact Infrared Thermometer
    Mulai

    Rp7.699.900

    Bullocks Non-Contact Infrared Thermometer
    Deskripsi:
    Display 31/2 Digit Liguid Crystal Display (Lcd), With Max. Reading 1999 Low Battery Indication Operating Environment: -20 C To 50 C At < 75% Relative Humidity Accuracy: Stated Accuracy At 23 C +/- 5 C, < 75% Relative Humidity Auto Power Off: 10 Second
    atribut:
    • Dimensions (H x W x D) (mm): 148x105x42
  12. TESTO 805 I - Infrared Thermometer
    Mulai

    Rp4.299.900

    TESTO 805 I - Infrared Thermometer
    Deskripsi:
    The testo 805i infrared thermometer, in conjunction with a smartphone or tablet, functions as a compact IR thermometer for wall temperatures, as well as fuse and component temperatures in air conditioning systems. The measuring point is marked clearly with a laser circle made up of eight dots - so you always know precisely where to measure. Documentation including images via App on a smartphone/tabletWith the testo Smart App installed on a terminal device, users can view their readings conveniently. And that's not all: the App can also be used to create and document images, including temperature values and laser marking. A separate measurement menu makes it easier to detect areas that are susceptible to mould. Particularly useful: a list containing the emission levels of certain materials is already stored in the App, so there's no longer any need to waste your time looking these up in tables. All measurement data is displayed either as a chart or in table form. The measurement data log can then be emailed directly as a PDF or Excel file.System requirements:  iOS 11 or later Android 6.0 or later Bluetooth 4.0 Product Includes: testo 805i infrared thermometer with smartphone operation, including batteries and calibration protocol.
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature: -20 to +60 °C
    • System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
    • Weight (g): 97
    • Battery Life: 30 h
    • Battery Type: 3 AAA micro batteries
    • Dimensions (mm): 140x36x25
    • Product Color : Black/Orange
    • Product/Housing Material: ABS / TPE
  13. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  14. IRTEK Infrared Non Contact Thermometer Support K Type Thermocople
    Mulai

    Rp2.599.900

    IRTEK Infrared Non Contact Thermometer Support K Type Thermocople
    atribut:
    • Dimensions (mm): 172x39x71
    • Measurement Range (°C): -60 to 500
    • Accuracy (°C): ± 1 for 15 to 35
    • Resolution (°C): -9.9 to 199.9
    • Battery: 2x1.5V (AAA Battery)
  15. ebro Infrared-Thermometer
    Mulai

    Rp5.299.900

    ebro Infrared-Thermometer
    Deskripsi:
    Infrared Thermometer Including Factory Calibration Certificate
    atribut:
    • Measurement Range (°C): -60…+550
  16. JONNESWAY Infrared Thermometer
    Mulai

    Rp8.199.900

    JONNESWAY Infrared Thermometer
    Deskripsi:
    2in1, Infrared thermometer + Type K thermometer. Infrared thermometer, non-contact temperature measurement,-20 to 400˚C (-4 to 752˚F). Type K thermometer, range : -100.0 to 1300.0˚C -148.0 to 2372.0˚F. 0.1˚C display resolution both for the measurement of IR thermometer and Type K thermometer. Microcomputer circuit with high perfomance. Auto power shut off saves battery life. Wide temperaturemeasuring range. Build in ˚C & ˚F select button on the front panel. Data hold function. Memory function to record the maximum & minimum reading with recall. Builld the REL button, useful for relative measurement. Sensor select button on the front panel, easy to change different type probe. Emissivity adjustmentfor IR thermometer; By push button. Setting range: 0.20 to 1.00. The default emissivity value is 0.95, which will cover 90% of a typical application. Red laser target light guide, < 1mW. RS 232 data output, easy cooperate with computer; Optional data acquisition software for data record. Measurement Wave length Region: 6 to 12 micro meter. Remark: a. Accuracy value is specified for the meter only. b. Accuracy test is based on the environment temperature of 23 ± 5˚C. c. Linearity correction: Memorize the thermocouple's curve into the CPU circuit.
  17. SATA Infrared Thermometer
    Mulai

    Rp869.900

    SATA Infrared Thermometer
    atribut:
    • Spectral Response (µm): 7.5-13.5
    • Storage Temperature (°C): -20~60
  18. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  19. UNI-T Infrared Thermometers (Termometer Inframerah)
    Mulai

    Rp399.900

    UNI-T Infrared Thermometers (Termometer Inframerah)
    Deskripsi:
    UT300 series infrared thermometers are lightweight and small. Objects can be quickly and accurately measured from a distance with 0.1°C resolution. These devices consume very little power, suitable for indoor and outdoor use.
Daftar Harga Non Contact Infrared Thermometer Terbaru November 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
TESTO Infrared ThermometerRp2.099.900
IRTEK Infrared ThermometerRp1.899.900
Hioki Infrared ThermometerRp3.099.900
CMOS Termometer Tembak Warna PutihRp369.900
SHINWA Infrared ThermometerRp1.399.900
RIDGID Micro Non-Contact Infrared ThermometerRp7.099.900
MILWAUKEE Infrared Thermometer (Pengecek Suhu)Rp3.099.900
KING TONY Infrared Thermometer Non-ContactRp1.799.900
IRTEK Infrared Non Contact ThermometerRp999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)